Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 1/2, Brazier Head
Mfr # SQ-1-24
Zoro # G3549576
original price:
$27.95
21% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Brazier Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-1-24
- Zoro # G3549576
- UPC # 00194484309138
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 1/2 in |
For Rivet Head Diameter | 1/2 in |
Fits Rivet Diameter | 3/16 in |
Head Length | 1/2 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Brazier Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 1/2" Brazier Head |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Part Type | Squeezer Die |
Die Style | Brazier Head |
Compatible with Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Brand | Hanson Rivet |
Compatible with Series | HS |
Compatible with Manufacturer Model Number [NEW] | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible with Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Compatible Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use with Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
For Use With Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1/2 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING 12MM (TL12512)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- ZORO SELECT Nosepiece, 1/4 In, For Use With 5TUW8 (5PXA7)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Brazier Head (SQ-1-23)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- BOLLHOFF Mandrel (2361-1306-020)
- Zoro Select Rivet Tools & Accessories