Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 3/16 Dia, 1, Round Head
Mfr # SQ-0-28
Zoro # G3539821
original price:
$39.02
36% off
new price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Round Head
- For Rivet Dia. 3/16 in
- Material Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-0-28
- Zoro # G3539821
- UPC # 00194484309060
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 1 in |
For Rivet Diameter | 3/16 in |
For Rivet Head Diameter | 1 in |
Fits Rivet Diameter | 3/16 in |
Head Length | 1 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Round Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | Use With a 3/16 In Diameter Rivet |
Type | 1" Round Head |
Die Style | Round Head |
Compatible with Brand | Hanson Rivet |
Compatible with Series | HS |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALBOARD Knives 8 in. Text'D Hdl Tape (TH-08)
- WERA Power Bit, Metric, 1/4", Hex, 4mm, 3-1/2", SS (05071102001)
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- DIVERSITECH 18 in. x 18 in. x 3/4 in. ISO-Cube Anti Vibration Pad (ISO-18)
- ZORO SELECT Squeezer Die 3/16 Dia, 1/4, Brazier Head (SQ-1-22)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/8, Flat Head (SQ-3-05)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- Zoro Select Rivet Tools & Accessories