Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/8 Dia, 7/8, Round Head
Mfr # SQ-0-13
Zoro # G3535296
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Round Head
- For Rivet Dia. 1/8 in
- Material Steel
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-0-13
- Zoro # G3535296
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in |
Size | 7/8 in |
Head Length | 7/8 in |
Fits Rivet Diameter | 1/8 in |
For Rivet Diameter | 1/8 in |
For Rivet Head Diameter | 1/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Round Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 1/8 In Diameter Rivet |
Type | 7/8" Round Head |
Item | Squeezer Die |
Compatible with Series | 3000, 6000, 8000, 9000, HS, HT, T |
Compatible with Brand | Hanson Rivet |
Die Style | Round Head |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Model Number [NEW] | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use with Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use With Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 1/4 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB99, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40416)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- INGERSOLL-RAND Throttle Valve Plunger (285B-302)
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Nosepiece, 3/16 In, For Use With 5TUW8 (5PXA6)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/8, Tubular Roll (SQ-5-16)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- Zoro Select Rivet Tools & Accessories