Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/8 Dia, 1/2, Universal Head
Mfr # SQ-2-10
Zoro # G3518627
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Universal Head
- For Rivet Dia. 1/8 in
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-2-10
- Zoro # G3518627
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in |
Size | 1/2 in |
Head Length | 1/2 in |
For Rivet Head Diameter | 1/2 in |
For Rivet Diameter | 1/8 in |
Fits Rivet Diameter | 1/8 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Universal Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Type | 1/2" Universal Head |
Application | Use With a 1/8 In Diameter Rivet |
Compatible with Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Part Type | Squeezer Die |
Die Style | Universal Head |
Compatible with Series | 3000, 6000, 8000, 9000, HS, HT, T |
Compatible with Brand | Hanson Rivet |
Compatible Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Model Number [NEW] | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use with Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use With Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 1/2 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB99, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.00mm (C74021)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17/32x1-3/8" (CC-1617-TICN)
- CS UNITEC Annular Cutter, HSS, 11/16" X 3" (6-1-322)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- ZORO SELECT Riveter Jaw, 2 Pc, Unvrsl, For 5TUW6, PR (5PXA8)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Oval Head (SQ-4-15)
- ZORO SELECT Squeezer Die, 3/8 Dia, 7/16, Flat Head (SQ-3-06)
- ZORO SELECT Squeezer Die 3/16 Dia, 1/4, Brazier Head (SQ-1-22)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- Zoro Select Rivet Tools & Accessories