Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/8 Dia, 1, Oval Head
Mfr # SQ-4-14
Zoro # G3545683
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Oval Head
- For Rivet Dia. 1/8 in
- Material Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-4-14
- Zoro # G3545683
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in |
Size | 1 in |
Head Length | 1 in |
Fits Rivet Diameter | 1/8 in |
For Rivet Diameter | 1/8 in |
For Rivet Head Diameter | 1 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Oval Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 1/8 In Diameter Rivet |
Type | 1" Oval Head |
Item | Squeezer Die |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
Die Style | Oval Head |
Compatible with Series | 6000, HS, HT |
Compatible with Manufacturer Part Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
Compatible Manufacturer Part Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
Compatible with Manufacturer Model Number [NEW] | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
Compatible Manufacturer Model Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
For Use with Mfr. Model Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
For Use With Mfr. Model Number | 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 1 in, Die Style Oval Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB98, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179, Compatible with Series 6000, HS, HT, For Use With Rivet Squeezers, Head Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- PROTO 3/4 in Drive, 25mm 6 pt Metric Socket, 6 Points (J07525M)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Tubular Roll (SQ-5-15X)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/16, Flat Head (SQ-3-02)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW7, PK2 (5PXA2)
- ZORO SELECT Squeezer Die, 3/32 Dia, 7/8, Tubular Roll (SQ-5-06)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- Zoro Select Rivet Tool Accessories