Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/8 Dia, 1, Brazier Head
Mfr # SQ-1-14
Zoro # G3541361
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Brazier Head
- For Rivet Dia. 1/8 in
- Material Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-1-14
- Zoro # G3541361
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/8 in |
Size | 1 in |
Head Length | 1 in |
Fits Rivet Diameter | 1/8 in |
For Rivet Diameter | 1/8 in |
For Rivet Head Diameter | 1 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Brazier Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Type | 1" Brazier Head |
Application | Use With a 1/8 In Diameter Rivet |
Compatible with Series | 8000, 9000, HS, HT |
Compatible with Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Die Style | Brazier Head |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Part Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible with Manufacturer Model Number [NEW] | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Compatible Manufacturer Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use with Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
For Use With Mfr. Model Number | 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 1 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LE10, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1, Compatible with Series 8000, 9000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- WRIGHT TOOL Giant Adj Wrench 2-3/4" - 4-3/4" Capacit (9AC36)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Universal Head (SQ-2-23)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Tubular Roll (SQ-5-15X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Oval Head (SQ-4-15)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/8, Flat Head (SQ-3-16)
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW7, PK2 (5PXA2)
- Zoro Select Rivet Tool Accessories