Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/4 Dia, 3/16, Flat Head
Mfr # SQ-3-62
Zoro # G3555343
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Flat Head
- For Rivet Dia. 1/4 in
- Material Steel
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-3-62
- Zoro # G3555343
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/4 in |
Size | 3/16 in |
For Rivet Head Diameter | 3/16 in |
For Rivet Diameter | 1/4 in |
Head Length | 3/16 in |
Fits Rivet Diameter | 1/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Flat Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | 1/4" Diameter Flat Die |
Type | 3/16" Flat Head |
Item | Squeezer Die |
Compatible with Series | 3000, 6000, 8000, 9000, HS, HT, T |
Part Type | Squeezer Die |
Die Style | Flat Head |
Compatible with Brand | Hanson Rivet |
Compatible with Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Part Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible with Manufacturer Model Number [NEW] | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Compatible Manufacturer Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use with Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
For Use With Mfr. Model Number | 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/4 in, For Rivet Head Diameter 3/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB99, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Universal Head (SQ-2-14)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Oval Head (SQ-4-15)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Universal Head (SQ-2-17)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Universal Head (SQ-2-23)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1, Oval Head (SQ-4-42)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Tubular Roll (SQ-5-08)
- Zoro Select Rivet Tool Accessories