Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/2 Dia, 9/16, Flat Head
Mfr # SQ-3-23
Zoro # G3521813
original price:
$21.23
31% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Flat Head
- For Rivet Dia. 1/2 in
- Material Steel
- Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-3-23
- Zoro # G3521813
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/2 in |
Size | 9/16 in |
Head Length | 9/16 in |
For Rivet Diameter | 1/2 in |
For Rivet Head Diameter | 9/16 in |
Fits Rivet Diameter | 1/2 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Flat Head |
Material | Steel |
For Use With | Rivet Squeezers |
Item | Squeezer Die |
Application | 1/2" Diameter Flat Die |
Type | 9/16" Flat Head |
Part Type | Squeezer Die |
Compatible with Brand | Hanson Rivet |
Compatible with Series | HS, T |
Compatible with Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Die Style | Flat Head |
Compatible with Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible Manufacturer Part Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible with Manufacturer Model Number [NEW] | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Compatible Manufacturer Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
For Use with Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
For Use With Mfr. Model Number | HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/2 in, For Rivet Head Diameter 9/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177, Compatible with Series HS, T, For Use With Rivet Squeezers, Head Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-19FG)
- PROTECTIONPRO 15 in. Black Adjustable Wrench (PR3309194)
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- KO-KEN Bit Socket 10mm Double-Hex 120mm For Cylinder head bolt 1/2 Sq. Drive (4010M.120-10(12P))
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Tubular Roll (SQ-5-08)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Universal Head (SQ-2-24)
- ZORO SELECT Riveter Jaw, 2 Pc, Univrsl, For 5TUW8, PR (5PXA3)
- ZORO SELECT Squeezer Die, 1/2 Dia, 5/8, Flat Head (SQ-3-24)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- ZORO SELECT Nosepiece, 3/16In, For Use w/5TUR0, 5TUP8 (5TUR5)
- Zoro Select Rivet Tool Accessories