Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/16 Dia, 5/8, Brazier Head
Mfr # SQ-1-004
Zoro # G3524631
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Brazier Head
- For Rivet Dia. 1/16 in
- Material Steel
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-1-004
- Zoro # G3524631
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/16 in |
Size | 5/8 in |
Fits Rivet Diameter | 1/16 in |
For Rivet Diameter | 1/16 in |
For Rivet Head Diameter | 5/8 in |
Head Length | 5/8 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Brazier Head |
Material | Steel |
For Use With | Rivet Squeezers |
Type | 5/8" Brazier Head |
Item | Squeezer Die |
Application | Use With a 1/16 In Diameter Rivet |
Compatible with Manufacturer Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible with Series | 3000, 6000, 9000, HS, HT, T |
Part Type | Squeezer Die |
Die Style | Brazier Head |
Compatible with Brand | Hanson Rivet |
Compatible Manufacturer Part Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Compatible Manufacturer Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
For Use with Mfr. Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
For Use With Mfr. Model Number | 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 5/8 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB96, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 25/32 in Proto Duckbill Plier Plastisol Grip Handle (J227G)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- ZORO SELECT Nosepiece, 3/8-16, For Use With 5TUW5 (5PWZ0)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Universal Head (SQ-2-23)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- ZORO SELECT Squeezer Die, 3/8 Dia, 7/16, Flat Head (SQ-3-06)
- TEXAS PNEUMATIC Rivet Buster, 6in. Stroke, Open Handle Outside Trigger (TX133-6RB-OT)
- Zoro Select Rivet Tool Accessories