Shop All Rivet Tool Accessories
Zoro Select
Squeezer Die, 1/16 Dia, 1/4, Universal Head
Mfr # SQ-2-001
Zoro # G1391302
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Squeezer Die
- For Rivet Type Universal Head
- For Rivet Dia. 1/16 in
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ-2-001
- Zoro # G1391302
- Country of Origin United States
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 1/16 in |
Size | 1/4 in |
Head Length | 1/4 in |
Fits Rivet Diameter | 1/16 in |
For Rivet Diameter | 1/16 in |
For Rivet Head Diameter | 1/4 in |
Details
Rivet Tool Type | Squeezer Die |
For Rivet Type | Universal Head |
Material | Steel |
For Use With | Rivet Squeezers |
Application | Use With a 1/16 In Diameter Rivet |
Item | Squeezer Die |
Type | 1/4" Universal Head |
Die Style | Universal Head |
Compatible with Series | 3000, 6000, HS, HT |
Compatible with Brand | Hanson Rivet |
Part Type | Squeezer Die |
Compatible with Manufacturer Model Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
Compatible with Manufacturer Part Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
Compatible with Manufacturer Model Number [NEW] | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
Compatible Manufacturer Part Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
Compatible Manufacturer Model Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
For Use with Mfr. Model Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
For Use With Mfr. Model Number | 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174 |
Description
Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 1/4 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB94, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174, Compatible with Series 3000, 6000, HS, HT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- BUFF AND SHINE Buff and Shine BFS-301GY 3 in. Yellow 4-ply Wool Pad (BFS-301GY)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler Kit (2843-22)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- ZORO SELECT Squeezer Die, 1/4 Dia, 5/8, Flat Head (SQ-3-69)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- Zoro Select Rivet Tool Accessories