Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent
Mfr # 5FVF7
Zoro # G3258832
product price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accordion Luer Lock
- For Use With Dispensing Needles
- Color Translucent
- Material Low Density Polyethylene
- Application Ideal For Dispensing, Leak Free Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVF7
- Zoro # G3258832
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 1 oz |
Details
Item | Squeeze Bottle |
Type | Accordion Luer Lock |
For Use With | Dispensing Needles |
Color | Translucent |
Material | Low Density Polyethylene |
Application | Ideal For Dispensing, Leak Free Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes |
Capacity | 1 fl oz |
Dispenses | Adhesives, Fluxes, Leak Free Fluids, Oils, Pastes, Solvents |
Product Type | Disposable Squeeze Bottle |
Features | Alternative Grip Style That Blends Features of Bottle and A Syringe |
Description
Squeeze Bottle, Capacity 1 fl oz, Color Clear, Dispenses Adhesives, Fluxes, Leak Free Fluids, Oils, Pastes, Solvents, Features Alternative Grip Style That Blends Features of Bottle and A Syringe, For Use With Dispensing Needles, Material Low Density Polyethylene, Product Type Disposable Squeeze Bottle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Pipe Seal Tape Ptfe 1/2X260 (017065)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- RED DEVIL Patch Concrete Acry Premix Qt (0644)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW3)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX9)
- ZORO SELECT Male Luer Blank, 316 stainless steel Silver (G531)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 5 PK Silver (5FVA7)
- Zoro Select Dispensing Syringes, Bottles & Tips