Shop All Weld Nuts
Zoro Select
Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK
Mfr # M14000.080.0001
Zoro # G2649641
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 14 mm
- Base Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M14000.080.0001
- Zoro # G2649641
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M8-1.25 |
Base Width | 14 mm |
Base Length | 18 mm |
Base Height | 6.50 mm |
Dimensional Standards | DIN 928 |
Dia./Thread Size | M8-1.25 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M8-1.25, Base Height 6 1/2 mm, Base Width 14 mm, Base Length 18 mm, Number of Weld Projections 4, System of Measurement Metric, Base Shape Square, Dimensional Standards DIN 928, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-3/4 in., PK50 (U08305.031.0275)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-20, Brass, Chome Plated, 9/16 in H, 5 PK (CPB286)
- ZORO SELECT Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 13 mm Lg, 5 mm Ht, 100 PK (M14000.060.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (37NWP2)
- ZORO SELECT Tab Weld Nut, M10-1.50, Steel, 16 mm Wd, 28 mm Lg, 3 19/32 mm Ht, 10 PK (SNM 10028)
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC8)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20.703 mm Lg, 1.297 mm Ht, 50 PK (1LAJ2)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- ZORO SELECT Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 1/2 in Wd, 13/16 in Lg, 1/8 in Ht, 10 PK (1LAE8)
- Zoro Select Weld Nuts