Shop All Weld Nuts
Zoro Select
Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 13 mm Lg, 5 mm Ht, 100 PK
Mfr # M14000.060.0001
Zoro # G2649650
product price: $4.79
/pk 100, $0.05/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 10 mm
- Base Length 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14000.060.0001
- Zoro # G2649650
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M6-1.00 |
Base Width | 10 mm |
Base Length | 13 mm |
Base Height | 5 mm |
Dimensional Standards | DIN 928 |
Dia./Thread Size | M6-1.0 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M6-1.00, Base Height 5 mm, Base Width 10 mm, Base Length 13 mm, Number of Weld Projections 4, System of Measurement Metric, Base Shape Square, Dimensional Standards DIN 928, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- KEN FORGING Machinery Eye Bolt With Shoulder, M52-5.00, 101.6 mm Shank, 82 mm ID, Steel, Plain (M52)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 10 PK (931372)
- Zoro Select Weld Nuts