Shop All Weld Nuts
Zoro Select
Square Weld Nut, M4-3.50, Steel, 7 mm Wd, 9 mm Lg, 3.50 mm Ht, 100 PK
Mfr # M14000.040.0001
Zoro # G2649669
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 7 mm
- Base Length 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14000.040.0001
- Zoro # G2649669
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M4-3.50 |
Base Width | 7 mm |
Base Length | 9 mm |
Base Height | 3.50 mm |
Dimensional Standards | DIN 928 |
Dia./Thread Size | M4-3.50 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M4-3.50, Base Height 3 1/2 mm, Base Width 7 mm, Base Length 9 mm, Number of Weld Projections 4, System of Measurement Metric, Base Shape Square, Dimensional Standards DIN 928, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2005-3-BLANK)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel Plain (WWG550250025012)
- MIDWEST FASTENER #0-80 x 3/32" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (930681)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.52 in Wd, 0.827 in Lg, 0.098 in Ht, 1000 PK (14NWP2)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 0.046 in Ht, 1000 PK (0804NWR)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 9/64 in Ht, 50 PK (1LAG2)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH6)
- Zoro Select Weld Nuts