Shop All Weld Nuts
Zoro Select
Square Weld Nut, M10-1.50, Steel, 17 mm Wd, 22 mm Lg, 8 mm Ht, 100 PK
Mfr # M14000.100.0001
Zoro # G2649635
product price: $21.65
/pk 100, $0.22/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 17 mm
- Base Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M14000.100.0001
- Zoro # G2649635
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | M10-1.50 |
Base Width | 17 mm |
Base Length | 22 mm |
Base Height | 8 mm |
Dimensional Standards | DIN 928 |
Dia./Thread Size | M10-1.50 |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size M10-1.50, Base Height 8 mm, Base Width 17 mm, Base Length 22 mm, Number of Weld Projections 4, System of Measurement Metric, Base Shape Square, Dimensional Standards DIN 928, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11361.062.0001)
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ4)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-600)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ZORO SELECT Tab Weld Nut, 3/8"-24, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (38NWP1)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Stainless Steel, 5/8 in Wd, 1 1/8 in Lg, 9/64 in Ht, 10 PK (1LAF1)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 9/64 in Ht, 50 PK (1LAG2)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 7/16" Lg, 12 PK (931385)
- Zoro Select Weld Nuts