Shop All Weld Nuts
Zoro Select
Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK
Mfr # 2008-1
Zoro # G709982703
product price: $6.25
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Shape Square
- Material Steel
- Finish Black Oxide
- Base Width 5/8 in
- Base Length 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2008-1
- Zoro # G709982703
- Country of Origin United States
- Category Weld Nuts
Dimensions
Thread Size | 3/8"-16 |
Base Width | 5/8 in |
Base Length | 23/32 in |
Base Height | 1/4 in |
Collar Height | 0.062 in |
Collar Diameter | 0.531 in |
Details
Item | Weld Nut |
Base Shape | Square |
Material | Steel |
Finish | Black Oxide |
Number of Weld Projections | 4 |
System of Measurement | Inch |
Shape | Square |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Base Height 1/4 in, Base Width 5/8 in, Base Length 23/32 in, Collar Height 0.062 in, Collar Diameter 0.531 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Bridge Pin .162 x 3 CS ZC (BP-204)
- MIDWEST FASTENER 3/32" x 1" Zinc Plated Steel Cotter Pins 100PK (62104)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Stainless Steel, 316, Plain Finish (44496)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64064)
- ZORO SELECT Square Weld Nut, #8-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK (WP 1401)
- ZORO SELECT Square Weld Nut, 5/8"-11, Steel, 7/8 in Wd, 1 in Lg, 7/16 in Ht, 25 PK (2016)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 1/8 in Ht, 50 PK (1LAG1)
- ALLSTAR Weld Nut, 1/2"-13, 25 PK (ALL18552-25)
- Zoro Select Weld Nuts