Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish
Mfr # Z8941-ZN
Zoro # G2107338
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/8 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8941-ZN
- Zoro # G2107338
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 7/8 in |
Inside Diameter | 0.938 in |
Outside Dia. | 2 in |
Inside Dia. | .937 in |
Fits Bolt Sizes | 7/8 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness Tolerance | +0.012/-0.018 in |
Thickness | 3/16 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Finish Type | Zinc Plated |
Type | Square |
Material Type | Steel |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Square Width 2 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (SH-175SS)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-10CN938)
- ZORO SELECT M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0070)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8947G)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Galvanized Finish (Z8952G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8751-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- Zoro Select General Washers