Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 7/8 in Steel, Galvanized Finish
Mfr # Z8883-HDG
Zoro # G4595945
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 7/8 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8883-HDG
- Zoro # G4595945
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 7/8 in |
Inside Diameter | 0.938 in |
Outside Dia. | 3 in |
Inside Dia. | .937 in |
Fits Bolt Sizes | 7/8 in |
Square Width | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B55 - B85 |
Thickness | 1/4 in |
Color | Silver |
Application | Shimming & Construction |
Washer Material Grade | Low Carbon Steel |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Material Type | Steel |
Finish Type | Hot Dipped Galvanized |
Type | Square |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 7/8 in, Inside Diameter 0.938 in, Square Width 3 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Silver, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- PRECISION BRAND 124 Piece Stainless Steel Cotter Pin Assortment (12995)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37480.060.0001)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8950SS)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8773-188)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8935-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8751-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8882-HDG)
- Zoro Select General Washers