Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish
Mfr # Z8941-BOX
Zoro # G2107198
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8941-BOX
- Zoro # G2107198
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 7/8 in |
Inside Diameter | 0.938 in |
Inside Dia. | .937 in |
Fits Bolt Sizes | 7/8 in |
Outside Dia. | 2 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness | 3/16 in |
Thickness Tolerance | +0.012/-0.018 in |
Rockwell Hardness | B55 - B85 |
Color | Black |
Washer Material Grade | Low Carbon Steel |
Type | Square |
Finish Type | Black Oxide |
Material Type | Steel |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.938 in, Square Width 2 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Color Black, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.062.0300)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z8962H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8938-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8880-SLOT-SS)
- Zoro Select Square Washers