Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8777-188
Zoro # G2108062
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.485 in
- Maximum Thickness 0.515 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8777-188
- Zoro # G2108062
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 4 in |
Inside Diameter | 0.688 in |
Dimensional Standards | ASTM A582 |
Square Width | 4 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.485 in |
Maximum Thickness | 0.515 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Tensile Strength | 90,000 psi |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Square Width 4 in, Maximum Thickness 0.515 in, System of Measurement Inch, Minimum Thickness 0.485 in, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Pin Nail, 1-3/16 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 3000 PK (GR1316PIN)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04104.037.0225)
- ZORO SELECT #10-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ5)
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10 (44645)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z8962H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8947G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8938-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8873-ZN)
- Zoro Select Square Washers