Shop All Square Washers
Download CAD Files
Zoro Select
Square Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish
Mfr # Z8958H
Zoro # G2571064
CAD Available
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8958H
- Zoro # G2571064
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 2 in |
Inside Diameter | 0.812 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | 15N80 |
Application | Clamping & Fixturing |
Color | Black |
Resistance Properties | Corrosion Resistant |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.812 in, Square Width 2 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Black, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C40, Thickness Tolerance +/-0.030 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWLIS031USA-100BX)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 1.125 in Bore Dia. (UR-112)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK (U51050.031.0350)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440320232K)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z8950H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z8954H)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8865-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK (09860)
- Zoro Select General Washers