Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8939-188
Zoro # G2107189
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/4 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8939-188
- Zoro # G2107189
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Inside Diameter | 0.813 in |
Inside Dia. | .812 in |
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 2 in |
Dimensional Standards | ASTM A582 |
Square Width | 2 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness | 3/16 in |
Thickness Tolerance | +0.012/-0.018 in |
Rockwell Hardness | B83 |
Material Type | Stainless Steel |
Type | Square |
Tensile Strength | 90,000 psi |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Square Width 2 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16in x 5in UltraCon Concrete Screw Anchors, Hex Washer, 5/16in Drive (DEW DFM5ELG511)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- DAGGERZ #10-13 x 1-1/2 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 2000 PK (LOPROT17GPCT10112)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8872-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8940-188)
- Zoro Select Square Washers