Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8776-188
Zoro # G2108001
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 6 in
- Minimum Thickness 0.36 in
- Maximum Thickness 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8776-188
- Zoro # G2108001
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 6 in |
Inside Diameter | 0.813 in |
Dimensional Standards | ASTM A582 |
Square Width | 6 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.36 in |
Maximum Thickness | 0.39 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Tensile Strength | 90,000 psi |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Square Width 6 in, Maximum Thickness 0.39 in, System of Measurement Inch, Minimum Thickness 0.36 in, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Bronze Steel Flat Head Phillips Drive, 40 PK (930984)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8762-188)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8892-HDG)
- Zoro Select Square Washers