Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 2 in Steel, Zinc Plated Finish
Mfr # Z8734-ZN
Zoro # G2107119
product price: $11.65
/ea
Sold in multiples of 2 for $23.30
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 2 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8734-ZN
- Zoro # G2107119
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 2 in |
Inside Diameter | 2.063 in |
Fits Bolt Sizes | 2 in |
Inside Dia. | 2.062 in |
Outside Dia. | 4 in |
Square Width | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.128 in |
System of Measurement | Inch |
Thickness | 1/8 in |
Thickness Tolerance | +0.003/-0013 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Material Type | Steel |
Material Grade/Class | Not Graded |
Type | Square |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 2 in, Inside Diameter 2.063 in, Square Width 4 in, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01120.180.0150)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8942-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Zinc Plated Finish (Z8926-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8956-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8873-ZN)
- Zoro Select General Washers