Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish
Mfr # Z8738-ZN
Zoro # G2107539
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8738-ZN
- Zoro # G2107539
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 in |
Inside Diameter | 1.063 in |
Inside Dia. | 1.062 in |
Outside Dia. | 4 in |
Fits Bolt Sizes | 1 in |
Square Width | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness | 3/16 in |
Thickness Tolerance | +0.012/-0.018 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Type | Square |
Material Type | Steel |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Square Width 4 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.075.0225)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.100.0800)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8882-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8956-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8950SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- Zoro Select General Washers