Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Galvanized Finish, 2 PK
Mfr # Z8962D
Zoro # G2890693
product price: $6.49
/pk 2, $3.25/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Low Carbon Steel
- Finish Galvanized
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8962D
- Zoro # G2890693
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 2 in |
Inside Diameter | 1.062 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Low Carbon Steel |
Finish | Galvanized |
Minimum Thickness | 0.235 in |
Maximum Thickness | 0.265 in |
System of Measurement | Inch |
Rockwell Hardness | B55 - B85 |
Thickness Tolerance | +/-0.015 in |
Application | Shimming & Construction |
Material Grade/Class | Not Graded |
Resistance Properties | Corrosion Resistant |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, For Screw Size 1 in, Inside Diameter 1.062 in, Square Width 2 in, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B55, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (930477)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400400)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07040.019.0350)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Galvanized Finish (Z8952G)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8882-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8929-BOX)
- BSC PREFERRED 316 Stainless Steel Square Washer for 5/16 Screw Size 0.375 ID (92244A113)
- Zoro Select General Washers