Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8781-188
Zoro # G2108117
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.485 in
- Maximum Thickness 0.515 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8781-188
- Zoro # G2108117
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 4 in |
Inside Diameter | 1.063 in |
Square Width | 4 in |
Dimensional Standards | ASTM A582 |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.485 in |
Maximum Thickness | 0.515 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Tensile Strength | 90,000 psi |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1 in, Inside Diameter 1.063 in, Square Width 4 in, Maximum Thickness 0.515 in, System of Measurement Inch, Minimum Thickness 0.485 in, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/4 in 18-8 Stainless Steel, Plain Finish (Z8784-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish (Z8927-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 2 in Low Carbon Steel, Zinc Plated Finish (Z8899-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- Zoro Select Square Washers