Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish
Mfr # Z8879-ZN
Zoro # G2107773
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 3/4 in
- Minimum Thickness 0.22 in
- Maximum Thickness 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8879-ZN
- Zoro # G2107773
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 3/4 in |
Inside Diameter | 1.813 in |
Inside Dia. | 1.812 in |
Outside Dia. | 3 in |
Fits Bolt Sizes | 1-3/4 in |
Square Width | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.22 in |
Maximum Thickness | 0.28 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Thickness | 1/4 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Type | Square |
Material Grade/Class | Not Graded |
Finish Type | Zinc Plated |
Material Type | Steel |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 3/4 in, Inside Diameter 1.813 in, Square Width 3 in, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWH34)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK (10SC008037)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK10 (U51431.031.0275)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8935-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Black Oxide Finish (Z8940-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8954SS)
- Zoro Select General Washers