Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish
Mfr # Z8871-ZN
Zoro # G2107152
Sold in multiples of 4 for $19.96
$19.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 3/4 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8871-ZN
- Zoro # G2107152
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 3/4 in |
Inside Diameter | 1.813 in |
Outside Dia. | 3 in |
Inside Dia. | 1.812 in |
Fits Bolt Sizes | 1-3/4 in |
Square Width | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.128 in |
System of Measurement | Inch |
Thickness Tolerance | +0.003/-0013 in |
Thickness | 1/8 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Material Type | Steel |
Finish Type | Zinc Plated |
Material Grade/Class | Not Graded |
Type | Square |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 3/4 in, Inside Diameter 1.813 in, Square Width 3 in, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.060.0025)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0150)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8751-188)
- ZORO SELECT Square Washer, Fits Bolt Size 2 in Low Carbon Steel, Zinc Plated Finish (Z8899-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8955-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- Zoro Select General Washers