Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish
Mfr # Z8733-ZN
Zoro # G2107030
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 3/4 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8733-ZN
- Zoro # G2107030
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 3/4 in |
Inside Diameter | 1.813 in |
Inside Dia. | 1.812 in |
Fits Bolt Sizes | 1-3/4 in |
Outside Dia. | 4 in |
Square Width | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.128 in |
System of Measurement | Inch |
Thickness | 1/8 in |
Thickness Tolerance | +0.003/-0013 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Material Grade/Class | Not Graded |
Type | Square |
Material Type | Steel |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 3/4 in, Inside Diameter 1.813 in, Square Width 4 in, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400980)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.844 in L, Steel, 25 PK (U69136.037.0115)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish (Z8735-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8762-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8777-188)
- ZORO SELECT Square Washer, Fits Bolt Size 2 in Low Carbon Steel, Zinc Plated Finish (Z8899-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8962D)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- Zoro Select Square Washers