Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish
Mfr # Z8963-ZN
Zoro # G2107688
product price: $4.85
/ea
Sold in multiples of 4 for $19.40
$19.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/4 in
- Minimum Thickness 0.22 in
- Maximum Thickness 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8963-ZN
- Zoro # G2107688
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 1/4 in |
Inside Diameter | 1.313 in |
Inside Dia. | 1.312 in |
Fits Bolt Sizes | 1-1/4 in |
Outside Dia. | 2 in |
Square Width | 2 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.22 in |
Maximum Thickness | 0.28 in |
System of Measurement | Inch |
Thickness | 1/4 in |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Material Type | Steel |
Type | Square |
Finish Type | Zinc Plated |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Square Width 2 in, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD (ZA0128-AL28)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- MIDWEST FASTENER #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77427)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z8954H)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8882-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish (Z8735-ZN)
- Zoro Select General Washers