Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish
Mfr # Z8739-ZN
Zoro # G2107417
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/4 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8739-ZN
- Zoro # G2107417
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 1/4 in |
Inside Diameter | 1.313 in |
Outside Dia. | 4 in |
Inside Dia. | 1.312 in |
Fits Bolt Sizes | 1-1/4 in |
Square Width | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness Tolerance | +0.012/-0.018 in |
Thickness | 3/16 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Material Type | Steel |
Type | Square |
Finish Type | Zinc Plated |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Square Width 4 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- UNICORP Cage Nut, #2-56, Round Shape, Steel, Plain Finish (EKF2-256)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0500)
- DAGGERZ Self-Drilling Screw, #8 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (DWSDZ08300)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish (Z8939-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8942-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Galvanized Finish (Z8956G)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8945-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8865-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- Zoro Select General Washers