Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1 1/4 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8951-188
Zoro # G2107329
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 1 1/4 in
- Minimum Thickness 0.17 in
- Maximum Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8951-188
- Zoro # G2107329
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1 1/4 in |
Inside Diameter | 1.313 in |
Inside Dia. | 1.312 in |
Fits Bolt Sizes | 1-1/4 in |
Outside Dia. | 2 in |
Square Width | 2 in |
Dimensional Standards | ASTM A582 |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.17 in |
Maximum Thickness | 0.2 in |
System of Measurement | Inch |
Thickness Tolerance | +0.012/-0.018 in |
Thickness | 3/16 in |
Rockwell Hardness | B83 |
Material Grade/Class | Not Graded |
Finish Type | Plain |
Type | Square |
Material Type | Stainless Steel |
Resistance Properties | Corrosion Resistant |
Tensile Strength | 90,000 psi |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Square Width 2 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK06-2)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 8 PK (66666)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8955-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8727-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8926-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8956-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960SS)
- Zoro Select General Washers