Shop All Square Washers
Zoro Select
Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8786-188
Zoro # G2108099
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.485 in
- Maximum Thickness 0.515 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8786-188
- Zoro # G2108099
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1-1/2 in |
Outside Diameter | 3 in |
Inside Diameter | 1.563 in |
Dimensional Standards | ASTM A582 |
Square Width | 3 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.485 in |
Maximum Thickness | 0.515 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B83 |
Tensile Strength | 90,000 psi |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Square Washer, Type Square, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Square Width 3 in, Maximum Thickness 0.515 in, System of Measurement Inch, Minimum Thickness 0.485 in, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64042)
- MIDWEST FASTENER #8-32 x 3-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (39905)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.043.0400)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/4 in 18-8 Stainless Steel, Plain Finish (Z8784-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8872-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8941-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8956-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8882-HDG)
- Zoro Select General Washers