Shop All U-Bolts
Download CAD Files
Zoro Select
Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel
Mfr # U17263.037.0607
Zoro # G2978936
CAD Available
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 7 in
- Inside Width/Diameter 6 in
- For Pipe Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17263.037.0607
- Zoro # G2978936
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 7 in |
Inside Width/Diameter | 6 in |
For Pipe Size | 9 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 6-3/8 in |
Overall Length | 6" |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 6 in |
Inside Width | 6 in |
Length (In.) | 6 in |
Inside Length | 7 in |
Pipe Size (In.) | 9 |
Description
Square U-Bolt, Square U-Bolt, Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 3 3/4 in, Inside Length 7 in, Length (In.) 6 in, Inside Width 6 in, Characteristics for Steel or Wrought Iron Pipe Sizes, UNC Thread, Includes 2 Nuts, 2 Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.050.0016)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.062.0175)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Steel (U17272.087.1200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel (U17274.037.0200)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Stainless Steel (U17277.087.1200)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Stainless Steel (U17277.050.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0201)
- ILC Replacement for Ezgo / Cushman / Textron U Bolt, 3/8 16 UNC X 2.50 (U BOLT, 3/8 16 UNC X 2.50 EZGO / CUSHMAN / TEXTRO)
- Zoro Select U-Bolts