Shop All U-Bolts
Download CAD Files
Zoro Select
Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Plain Stainless Steel
Mfr # U17267.037.0407
Zoro # G3373291
CAD Available
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 7 in
- Inside Width/Diameter 4 in
- For Pipe Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17267.037.0407
- Zoro # G3373291
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 7 in |
Inside Width/Diameter | 4 in |
For Pipe Size | 7 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 4-3/8 in |
Overall Length | 7" |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 4 in |
Inside Length | 7 in |
Length (In.) | 7 in |
Pipe Size (In.) | 7 |
Width (In.) | 4 in |
Description
Square U-Bolt, Square U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 3 3/4 in, Inside Length 7 in, Length (In.) 7 in, Inside Width 4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.043.0250)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 3 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME092)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (5ZA28)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (53265 5)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0350)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- Zoro Select U-Bolts