Shop All Aluminum Sheets
Zoro Select
Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft
Mfr # 61S.625-36
Zoro # G2412331
original price:
$21.49
10% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Width 5/8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S.625-36
- Zoro # G2412331
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5/8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 5/8 in x 36 in |
Overall Width | 5/8 in |
Overall Length | 36 in |
Nominal Size (WxL) | 5/8 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 36 in Overall Length, Length Tolerance +/-3.000 in, 5/8 in Overall Width, Width Tolerance +/-0.009 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83010)
- ZORO SELECT Water Hard Drill Rod, W1, 1/16, 0.0625 In (W1D1166)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.127mm (005-6-100)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.125X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 In, 3 Ft (2EZJ9)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.188X4-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1247_2_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-24)
- Zoro Select Aluminum Sheets