Shop All Aluminum Sheets
Zoro Select
Square Stock, Al, 6061, 1 x 1 In, 1 Ft
Mfr # 61S1-12
Zoro # G2189302
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Width 1"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S1-12
- Zoro # G2189302
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 12 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (24S1.125 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24S1 -6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (4786_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -12)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (4533_12_24)
- ONLINEMETALS 0.5" x 1.25" x 0.062" Brass Rectangle Tube 272-H80 (23287)
- Zoro Select Aluminum Sheets