Shop All Brass Sheets
Zoro Select
Square Stock, 1.000", 1" W, 1 ft.
Mfr # BSQ360/1-12
Zoro # G3092914
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Width 1 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/1-12
- Zoro # G3092914
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Overall Width | 1 in |
Overall Length | 12 in |
Description
Square Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 6 Ft L, BHN 321 (2KUH7)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-3)
- ZORO SELECT Square Stock, 0.500", 1/2" W, 1 ft. (CUSQ00087)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 1 ft. (CUSQ00088)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 6 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 1 ft. (CUREC00579)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- Zoro Select Brass Sheets