Shop All Brass Sheets
Zoro Select
Square Stock, 0.750", 3/4" W, 3 ft.
Mfr # CUSQ00088
Zoro # G1767726
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Width 3/4 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUSQ00088
- Zoro # G1767726
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/4 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Width | 3/4 in |
Overall Length | 36 in |
Description
Square Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.188" Thick (1ZAU7)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/8 ID, Pk10 (25275)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Flat Stock, 0.125", 3" W, 6 ft. (CUREC00474)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Square Stock, 1.000", 1" W, 6 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- ZORO SELECT Square Stock, 0.625", 5/8" W, 3 ft. (CUSQ00008)
- Zoro Select Brass Sheets