Shop All Brass Sheets
Zoro Select
Square Stock, 0.250", 1/4" W, 3 ft.
Mfr # CUSQ00086
Zoro # G0533461
original price:
$18.26
17% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Width 1/4 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUSQ00086
- Zoro # G0533461
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/4 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1/4 in |
Overall Length | 36 in |
Description
Square Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- ZORO SELECT Rubber Strip, Viton, 1/32"Th, 36"x2", 70A (BULK-RS-V75-252)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft (2JGD9)
- ZORO SELECT Square Stock, 0.625", 5/8" W, 3 ft. (CUSQ00008)
- ZORO SELECT Square Stock, 0.188", 3/16" W, 3 ft. (CUSQ00007)
- ZORO SELECT Square Stock, 1.000", 1" W, 3 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- Zoro Select Brass Sheets