Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Viton O-Ring, Dash 013, PK25
Mfr # ZUSAVSQ70013
Zoro # G1667567
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Dash Number 013
- Actual Outside Dia. 0.566"
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAVSQ70013
- Zoro # G1667567
- UPC # 193005338800
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Actual Inside Dia. | 0.426" |
Nominal Inside Dia. | 7/16" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Material | Viton |
Durometer | 75A |
Dash Number | 013 |
O-Ring Material | Viton |
Temp. Range | -15° to 400° F |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Cross Section Shape | Square |
System of Measurement | Inch |
Durometer (Hardness) Rating | Standard |
Color | Black |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- E-Z-GUTTER GUARD E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black (EZS510)
- BOBRICK B671 Bright Stainless Steel Hook (B671)
- AMERIMAX HOME PRODUCTS Connector Downspout Sq Brn 2In (T1523)
- ZORO SELECT Square Profile Viton O-Ring, Dash 111, PK25 (ZUSAVSQ70111)
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 (U38801.025.0512)
- ZORO SELECT FFKM O-Ring, Dash 110 (ZUSADC75110)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0121)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x20)
- Zoro Select Individual & Bulk O-Rings