Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 325, PK10
Mfr # ZUSAHSQ70325
Zoro # G1650155
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 325
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70325
- Zoro # G1650155
- UPC # 193005338640
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.475" |
Nominal Outside Dia. | 1-7/8" |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 1.895" |
Details
Item | O-Ring |
Dash Number | 325 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.4 in, Actual Width 0.21 in, Dash Number 325, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.895 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- ADAMS RITE Aluminum Door Deadlocks (1830-02-628)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, EPDM, Dash 124, 1-1/4, 1.443, PK25 (U38869.009.0125)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- ZORO SELECT O-Ring, EPDM, Dash 114, 5/8, 0.818, PK50 (U38869.009.0062)
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R231x1)
- Zoro Select Individual & Bulk O-Rings