Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 237, PK5
Mfr # ZUSAHSQ70237
Zoro # G1650164
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 237
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70237
- Zoro # G1650164
- UPC # 193005338619
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/8" |
Actual Inside Dia. | 3.359" |
Nominal Outside Dia. | 3-5/8" |
Actual Outside Dia. | 3.637" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 237 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.3 in, Actual Width 0.139 in, Dash Number 237, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 5/8 in, Actual Outside Dia. 3.637 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KALF)
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- STRYBUC Latch Pin Bar with Spring (900-9573)
- MIGHTY MULE Vehicle Sensor, Wireless, Black (FM130)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 (U38883.006.0015)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- ZORO SELECT O-Ring, Dash 910, EPDM, 0.09 In., PK80 (1CHU4)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- ZORO SELECT O-Ring, Dash 368, Buna N, 0.21 In., PK5 (U38801.018.0775)
- Zoro Select Individual & Bulk O-Rings