Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 234, PK10
Mfr # ZUSAHSQ70234
Zoro # G1650119
product price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 234
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70234
- Zoro # G1650119
- UPC # 193005338596
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3" |
Actual Inside Dia. | 2.984" |
Nominal Outside Dia. | 3-1/4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.262" |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 234 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/8 in, Actual Inside Dia. 2.9 in, Actual Width 0.139 in, Dash Number 234, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.262 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage A10ORB626 (A10ORB626)
- CAMDEN Camden: 4-1/2" Square Push Plate Switch, Concealed Screws Push to open faceplate graphic. (CMD-CM-45/4)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- FROST KING THRESHOLD 36 IN X 5 1/2 IN WOOD (WAT500)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 337, PK5 (ZUSAHSQ70337)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- ZORO SELECT O-Ring, Dash 382, Buna N, 0.21 In., PK5 (U38801.018.1300)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJE1)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- DETECTO X-Ray O-Ring, Dash 014, Buna N, 0.07 In. (#014 Buna FDA-Buz-XR)
- Zoro Select Individual & Bulk O-Rings