Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 229, PK10
Mfr # ZUSAHSQ70229
Zoro # G1650146
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 229
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70229
- Zoro # G1650146
- UPC # 193005338558
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/8" |
Actual Inside Dia. | 2.359" |
Nominal Outside Dia. | 2-5/8" |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.637" |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 229 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.3 in, Actual Width 0.139 in, Dash Number 229, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Virgin Megamos 48 Transponder Chip (CHIP-48-GLASS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x38 FLT Corner Iron (N266-486)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Nickel (DP-R01 15)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK25 (1CUX5)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 (U38871.009.0975)
- ZORO SELECT O-Ring, Dash 204, Viton, 0.13 In., PK25 (U38875.012.0037)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 22mm ID, PK100 (ZUSAH1.5X22)
- Zoro Select Individual & Bulk O-Rings