Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 211, PK50
Mfr # ZUSAHSQ70211
Zoro # G1649997
product price: $9.25
/pk 50, $0.19/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 211
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70211
- Zoro # G1649997
- UPC # 193005338435
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16" |
Actual Inside Dia. | 0.796" |
Nominal Outside Dia. | 1-1/16" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.074" |
Details
Item | O-Ring |
Dash Number | 211 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.7 in, Actual Width 0.139 in, Dash Number 211, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.074 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- OATEY Panel Access W/Frame 6X9 (34055)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 117, PK50 (ZUSAHSQ70117)
- ZORO SELECT O-Ring, Dash 364, Viton, 0.21 In., PK2 (U38871.018.0675)
- ZORO SELECT O-Ring, Buna N, Dash 028, 1-3/8, 1.504, PK50 (U38801.006.0137)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- ZORO SELECT Square Profile Viton O-Ring, Dash 112, PK25 (ZUSAVSQ70112)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK50 (M38871.020.0080)
- Zoro Select Individual & Bulk O-Rings