Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 137, PK25
Mfr # ZUSAHSQ70137
Zoro # G1649954
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 137
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70137
- Zoro # G1649954
- UPC # 193005338398
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/16" |
Actual Inside Dia. | 2.050" |
Nominal Outside Dia. | 2-1/4" |
Actual Outside Dia. | 2.256" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 137 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2 in, Actual Width 0.103 in, Dash Number 137, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- PRESSTO VALET Door Wedge, Reinforced Thermo-Plastic, Red, 2"H x 2-1/2"W (PVDS02)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" (4SBCS003)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- ZORO SELECT O-Ring, EPDM, Dash 240, 3-3/4, 4.012, PK25 (U38869.012.0375)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- ZORO SELECT O-Ring, Dash 215, EPDM, 0.13 In., PK10 (5JJW8)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK50 (U38871.009.0025)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- Zoro Select Individual & Bulk O-Rings