Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 134, PK25
Mfr # ZUSAHSQ70134
Zoro # G1649936
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 134
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Square
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70134
- Zoro # G1649936
- UPC # 193005338367
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.862" |
Nominal Outside Dia. | 2-1/16" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.068" |
Details
Item | O-Ring |
Dash Number | 134 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Square |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.8 in, Actual Width 0.103 in, Dash Number 134, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 1/16 in, Actual Outside Dia. 2.068 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY 2022 Honda Civic emergency blade (EKB-HON-A01)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- PRIME-LINE 7/16 in. White Diecast Screen Clip Flush 100 Pack (PL 14490)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 032, PK10 (ZUSAHSQ70032)
- ZORO SELECT O-Ring, Dash 001, Viton, 0.04 In., PK100 (U38871.003.0003)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (1RHB1)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- ZORO SELECT O-Ring, Dash 345, Buna N, 0.21 In., PK25 (U38801.018.0400)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- Zoro Select Individual & Bulk O-Rings