Shop All Individual & Bulk O-Rings
Zoro Select
Square Profile Buna-N O-Ring, Dash 133, PK25
Mfr # ZUSAHSQ70133
Zoro # G1649927
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 133
- System of Measurement Inch
- Cross Section Shape Square
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAHSQ70133
- Zoro # G1649927
- UPC # 193005338350
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-13/16" |
Actual Inside Dia. | 1.799" |
Nominal Outside Dia. | 2" |
Actual Outside Dia. | 2.005" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Item | O-Ring |
Dash Number | 133 |
System of Measurement | Inch |
Cross Section Shape | Square |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.7 in, Actual Width 0.103 in, Dash Number 133, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.005 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, WG Keyway (1AP1WG1KS567KS800)
- PRIME-LINE 3-1/2 in. Replacement Spindle 10 Pack (E 2434)
- SPD Welded Blade End Gas Spring (GSWB368567)
- MSI Praia Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0079)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- ZORO SELECT O-Ring, EPDM, Dash 1, 1/32, 0.109, PK100 (U38869.003.0003)
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0300)
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- ZORO SELECT Square Profile Viton O-Ring, Dash 016, PK10 (ZUSAVSQ70016)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- Zoro Select Individual & Bulk O-Rings